Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-PAH Capillary Columns, Column I.D. 0.25 mm

Ideal for EFSA PAH4 analysis - separates all priority compounds: benz[a]anthracene, chrysene, benzo[b]fluoranthene, and benzo[a]pyrene
$760.00 - $1490.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
For Use With (Application) | EFSA PAH4 Analysis, Benz[a]Anthracene, Chrysene, Benzo[b]Fluoranthene, and Benzo[a]Pyrene |
Stationary Phase | Proprietary |
Max. Temperature | 360°C |
Film Thickness | 0.1 μm |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
06-611-077
![]() |
Restek™
49318 |
30 m |
Each for $760.00
|
|
06-611-076
![]() |
Restek™
49317 |
60 m |
Each for $1,490.00
|
|
Description
- Best resolution of chrysene from interfering PAHs, triphenylene, and cyclopenta[cd]pyrene
- Complete separation of benzo [b], [k], [ j], and [a] fluoranthenes
- Thermal stability up to 360°C allows analysis of low-volatility dibenzo pyrenes
Specifications
0.25 mm | |
Proprietary | |
0.1 μm | |
Midpolar |
EFSA PAH4 Analysis, Benz[a]Anthracene, Chrysene, Benzo[b]Fluoranthene, and Benzo[a]Pyrene | |
360°C | |
Rxi™-PAH | |
Fused Silica |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title