Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ RXPert™ Double Filtered Balance Systems

The patented RXPert Filtered Balance System is Class I Enclosure that meets USP <800> requirements for non-sterile compounding when ducted. Models feature 2 HEPA filters to provide redundant HEPA filtration in series and therefore require NO ductwork.
Manufacturer: Labconco™ 3971380
Description
- Quiet operation
- HEPA Filtered Enclosure for powder weighing
- Two redundant filters
- Each HEPA filter 100% independently leak-detection scannable without removing impellers or filters
- Bag-in/bag-out HEPA filter for protection during filter changes
- Glass and steel construction
- Ergonomic air foil with aerodynamic patented Clean-Sweep airflow openings
- Guardian airflow monitor that continuously monitors airflow with visable and audible alarms when airflow is outside set point range
- Upper dilution air supply and upper containment sash foil
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Intrinsically safe, negative pressure design
- Built-in blower with dynamically-balanced, vibration-isolated motorized impeller and speed control
- Blower has a 40% reserve so that speed may be adjusted as needed by certified technician as filter loads
- Two exhaust HEPA filters, 99.99% efficient on particles 0.3 micron in size
- Pressure gauge
- Two utility ports with iris openings
- Tempered safety glass 6.35mm (0.25 in.) thick front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal
Specifications
Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010 | |
9.4 in. | |
Fluorescent lamp | |
73.6cm | |
49.5 in. | |
125.7cm | |
148kg (327 lb.) | |
59.4D x 85.3W x 57.6cm H |
23.8cm | |
36 in. | |
29 in. | |
91.4cm | |
Balance Enclosure | |
N/A | |
115V, 60Hz | |
23.4D x 33.6W x 22.7 in. H |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title