Learn More
(S)-(+)-1-Aminoindan, 97%, ACROS Organics™
Specifications
Specific Gravity | 1.038 |
Flash Point | 94°C |
Packaging | Glass bottle |
Infrared Spectrum | Authentic |
Refractive Index | 1.5600 to 1.5620 |
Specific Rotation | + 15.62 |
Melting Point | 15.0°C |
Density | 1.0380g/mL |
Boiling Point | 96.0°C (8.0 mmHg) |
Quantity | 1g |
Show More |
Safety and Handling
GHS H Statement:
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS P Statement:
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
IF ON SKIN: Wash with plenty of soap and water.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Warning