Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ 3 Compartment Dispensers with Open Tray for Access
Click to view available options
Color:
Amber
Gray
Width (English):
10.5 in.
16 in.
Width (Metric):
40.6 mm
53.9 cm
Specifications
Product Type | Dispenser |
Color | Amber |
Depth (English) | 12 in. |
Depth (Metric) | 30.5 cm |
Width (English) | 16 in. |
Width (Metric) | 40.6 mm |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
Material | Acrylic |
Mounting | Free-standing or Wall Mount |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction