Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ PETG Glove Box Holders

Wall mounted glove box holders in clear PETG material. Impact and chemical resistant.

$35.25 - $218.00

Specifications

Color Clear
Depth (English) 3.5 in.
Depth (Metric) 8.9cm
Product Type Glove Dispenser
Includes Screws and wall anchors
View More Specs

Includes: Screws and wall anchors.

Products 4
Catalog Number Mfr. No. Height (Metric) Holds Width (Metric) Material Price Quantity & Availability  
Catalog Number Mfr. No. Height (Metric) Holds Width (Metric) Material Price Quantity & Availability  
11-127-47B
View Documents
S-Curve™
EBD 2000
25.4cm 2 Box of gloves 25.4cm PETG Each for $89.00
Case of 5 EA for $346.00
Add to cart
 
11-127-47A
View Documents
S-Curve™
EBD 1000
12.7cm 1 Box of gloves 25.7cm PETG Each for $35.25
Case of 10 EA for $259.00
Add to cart
 
11-127-47C
Accessories View Documents
S-Curve™
EBD 3000
38.1cm 3 Box of gloves 25.7cm PETG Case for $150.00
Add to cart
 
19-034-315
View Documents
S-Curve™
EBD4000
50.8cm 4 glove boxes, horizontally 22cm Acrylic Each for $218.00
Add to cart
 
Description

Description

  • Ideal for ambidextrous exam gloves
  • Hold one, two or three boxes of gloves

Order Info

11-127-47A: 3.5D x 10.125W x 5 in.H (8.9 x 25.7 x 12.7cm)
11-127-47B: 3.5D x 10.125W x 10 in.H (8.9 x 25.7 x 25.4cm)
11-127-47C: 3.5D x 10.125W x 15 in.H (8.9 x 25.7 x 38.1cm)

Specifications

Specifications

Clear
8.9cm
Screws and wall anchors
3.5 in.
Glove Dispenser
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit