Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Bulk Apparel Dispensers
Click to view available options
Material:
Acrylic
PETG
Product Style:
Hinged Lid
Hinged Lid with Front Opening
Open Top
Open Top and Front
Description
- Mount to wall or freestanding
- Smooth, flame-treated edges to prevent snags, rips, or tears
- One-compartment dispenser measures 10.5L × 15.5W × 24 in.H (27 × 38 × 61cm)
Apparel Dispenser with Closed Front and Open Top
- 0.25 in. (6.4mm) clear acrylic
- Closed front for maximum protection
- IPA safe 0.25 in. (6.4mm) clear PETG material
- Open front for easy access
Specifications
Product Type | Apparel Dispenser |
Color | Clear |
Depth (English) | 11 in. |
Depth (Metric) | 28 cm |
Dimensions (D x W x H) Interior | 28 x 40.6 x 61 cm (11 x 16 x 24 in.) |
Width (English) | 16 in. |
Width (Metric) | 40.6 cm |
Height (English) | 24 in. |
Height (Metric) | 61 cm |
Material | PETG |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction