Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Bulk Dispensers

Click to view available options
Material:
Acrylic
PETG
No. of Compartments:
1
2
3
Width (Metric):
29 cm
30.5 cm
47 cm
539.7 mm

Freestanding units hold everything from bouffant caps to shoe covers— each in its own compartment

 

  • Rubber pads prevent slipping and scratching
  • Sturdy, see-through acrylic for unobstructed viewing
  • Open top offers easy access
  • Flame-treated edges

 

Product Type Bulk Apparel Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Width (English) 18.5 in.
Width (Metric) 47 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
Material Acrylic
Mounting Wall Mount
No. of Compartments 1
For Use With (Equipment) To dispense gloves, face masks, hair nets, bouffants, shoe covers, tools, parts
Thickness (English) 0.25 in.
Show More Show Less