Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Bulk Dispensers
Click to view available options
Material:
Acrylic
PETG
No. of Compartments:
1
2
3
Width (Metric):
29 cm
30.5 cm
47 cm
539.7 mm
Description
- Rubber pads prevent slipping and scratching
- Sturdy, see-through acrylic for unobstructed viewing
- Open top offers easy access
- Flame-treated edges
- Measures 13L x 18.5W x 7 in.H (33 x 46 x 17.8cm)
Specifications
Product Type | Apparel Dispenser |
Color | Clear |
Depth (English) | 13 in. |
Depth (Metric) | 33 cm |
Width (English) | 11.05 in. |
Width (Metric) | 29 cm |
Height (Metric) | 17.8 cm |
Material | Acrylic |
No. of Compartments | 2 |
Product Style | Open Top |
Show More |