Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ AT-100 Bulk Dispenser
Click to view available options
Color:
Amber
Clear
Gray
Description
- Designed to dispense bulk PPE such as gloves, bouffant caps, or ear plugs
- Unique access hole effectively dispenses a wide varitey of products
- Amber and gray options help prevent ozone degradation of latex gloves
- Can be mounted to the wall or free-standing
- Single lid with full-length hinge for extra durability
- Sloped top maintains HEPA flow
- Flame treated edges to ensure a smooth finish
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 6 x 12 x 16 in. |
Holds | Gloves, Bouffant Caps, Ear Plugs |
Material | Acrylic |
No. of Compartments | 1 |
Product Style | Top Loading |
For Use With (Application) | Dispensing and storing bulk PPE |
Thickness (English) | 0.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction