S-Curve™ Dispensers for Ambi-Gloves

Multi-use dispensers hold a variety of products

Manufacturer: S-Curve™ AT100G

 View more versions of this product

Catalog No. 19-034-247

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 40.6cm
    Length (Metric) 15.2cm
    Width (English) 12 in.
    Dimensions (L x W x H) 6 x 12 x 16 in. (15 x 30.5 x 41cm)
    For Use With (Application) For gloves, bouffants, beard covers, ear plugs, etc.
    Height (English) 16 in.
    Length (English) 6 in.
    Width (Metric) 30.5cm
    Material Acrylic
    Color Gray
    Style Wall mountable or free-standing
    Thickness (English) 0.25 in.
    Product Type Apparel Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit