Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Face Mask Dispenser with Hinged Lid
Smooth finish dispenser holds earloop face masks and can be freestanding or wall-mounted for convenience purposes.
Manufacturer: S-Curve™ FMD007
This item is not returnable.
View return policy
Description
- Face mask dispenser may be mounted to the wall or used as a freestanding unit
- Made of clear 1/4 in. (0.6 cm) thick acrylic with a fully hinged top lid
- All edges are flame-treated to ensure smoothness and eliminate the risk of snagging
- Measures 5 1/2 in.DX 9 in.W X 7 1/2 in.H
Specifications
Face Mask Dispenser | |
Acrylic | |
Hinged lid | |
14 cm |
Clear | |
9"W x 7.5" H x 5.5" D | |
5.5 in. | |
FMD-007 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title