S-Curve™ 4 Compartment Finger Cot Dispenser

Protects and organizes small bulk supplies such as finger cots, ear plugs, and eye glass cleaners

Manufacturer: S-Curve™ FCD01 PETG

 View more versions of this product

Catalog No. 19-162-577

  Check Availability
Add to Cart

    Specifications

    Length (English) 10 in.
    Length (Metric) 25.4cm
    Dimensions (L x W x H) 10 x 17 x 12 in. (25.4 x 43.2 x 30.5cm)
    No. of compartments 4
    Thickness (English) 0.25 in.
    Width (Metric) 43.2cm
    Material IPA safe PETG
    Height (English) 12 in.
    Height (Metric) 30.4cm
    Width (English) 17 in.
    Color Clear
    Mounting Wall-mountable or free-standing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit