Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Five Compartment Gloves Dispenser

$391.50 - $1116.00

Specifications

Color Clear
Depth (English) 12 in.
Depth (Metric) 30.48cm
Product Type Glove Dispenser
Height (English) 12 in.
View More Specs

Products 4
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
19-999-438
View Documents
S-Curve™
GD510 PETG
Mounts to wall or free-standing, single lid, front access sloped to maintain HEPA flow PETG Each for $1,116.00
Add to cart
 
19-999-432
View Documents
S-Curve™
GD505
Mounts to wall or free-standing, single lid sloped to maintain HEPA flow Acrylic Each for $391.50
Add to cart
 
19-999-433
View Documents
S-Curve™
GD510
Mounts to wall or free-standing, single lid, front access sloped to maintain HEPA flow Acrylic Each for $406.00
Add to cart
 
19-999-434
View Documents
S-Curve™
GD505 PETG
Mounts to wall or free-standing, single lid sloped to maintain HEPA flow PETG Each for $1,048.00
Add to cart
 
Description

Description

  • Five compartments with front access holes
  • Flame polished edges for smoothness
  • Wall mount or free-standing
Specifications

Specifications

Clear
30.48cm
12 in.
0.25 in.
12 in.
Glove Dispenser
5
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit