Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Hand-Specific Glove Dispensers with Locking Hasp

$143.00 - $165.00

Specifications

Depth (English) 12 in.
Depth (Metric) 30.48cm
Product Type Glove Dispenser
Height (English) 8 in.
Height (Metric) 20.32cm
View More Specs

Products 3
Catalog Number Mfr. No. Color Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Width (English) Width (Metric) Price Quantity & Availability  
19-034-255
View Documents
S-Curve™
HS212A
Amber 12.5 in. 30.48cm
Each for $165.00
Add to cart
 
19-034-256
View Documents
S-Curve™
HS212G
Gray 12 in. 22.9cm
Each for $165.00
Add to cart
 
19-034-259
View Documents
S-Curve™
HS212C
Clear 4 in. 20.32cm
Each for $143.00
Add to cart
 
Description

Description

Two compartments separate right gloves from left gloves; acrylic hasp locks to ensure that gloves stay clean and ready to use. Full-length hinge protects against contamination. Constructed of 1/4 in. (0.6cm) thick acrylic with flame-sealed edges for smoothness and a sloped top for reduced disruption of airflow. Measure 12L x 12W x 8 in.D (30 x 30 x 20cm).

Order Info

Available in amber and gray to protect latex gloves from ozone degradation, or clear for nonlatex gloves.

Specifications

Specifications

12 in.
Glove Dispenser
20.32cm
Acrylic
30.48cm
8 in.
Locking hasp
0.25 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit