S-Curve™ Lab Tissue Box Holder

Keeps tissues at hand

Manufacturer: S-Curve™ KWD200

 View more versions of this product

Catalog No. 19-999-933

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Depth (English) 3.75 in.
    For Use With (Application) Mounts easily to wall with screws and wall anchors provided
    Height (English) 5.25 in.
    Height (Metric) 13.3cm
    Material Acrylic
    Size Large
    Thickness (English) 0.125 in.
    Width (English) 5 in.
    Width (Metric) 40.6cm
    Product Type Tissue Box Holder
    Depth (Metric) 9.5cm
    Edges Flame polished
    Includes Screws and wall anchors

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit