S-Curve™ Multi-Compartment Glove Dispensers

Keep glove sizes separate and well organized

Manufacturer: S-Curve™ GD400

 View more versions of this product

Catalog No. 19-034-270

  Check Availability
Add to Cart

    Specifications

    Height (English) 12 in.
    Height (Metric) 30.48cm
    Length (English) 11.5 in.
    Length (Metric) 28cm
    Width (English) 12 in.
    Width (Metric) 3.5cm
    Material Acrylic
    Color Clear
    Depth (English) 11.5 in.
    Depth (Metric) 29.21cm
    Dimensions (L x W x H) 11.5 x 12 x 12 in. (28 x 3.5 x 30.48cm)
    Includes Heavy duty wall bracket and support bar, mounting instructions, front access
    No. of compartments 4
    Thickness (English) 0.25 in.
    Product Type Glove Dispenser

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit