Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Acrylic Glove Dispenser with Multiple Compartments, Front Access
Click to view available options
No. of Compartments:
2
4
Color:
Amber
Clear
Gray
Description
- Store and organize multiple sizes of gloves in a low-profile design
- Single, sloping lid with full-length hinge to maintain HEPA flow
- Can be mounted to the wall with included bracket
- Flame-treated edges ensure a smooth finish
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 6 x 12 x 16 in. |
Holds | Gloves |
Material | Acrylic |
No. of Compartments | 2 |
Product Style | Top Loading |
Includes | Mounting hardware |
Thickness (English) | 0.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction