Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Multipurpose Divided Dispensers

Designed for multiple use: ambi gloves, bouffants, beard covers, ear plugs, and more

$214.00 - $600.00

Specifications

Depth (English) 6 in.
Depth (Metric) 15.24cm
Height (English) 16 in.
Height (Metric) 40.64cm
View More Specs

Products 7
Catalog Number Mfr. No. Color Material Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Material Width (English) Width (Metric) Price Quantity & Availability  
19-162-415
View Documents
S-Curve™
AT103 C
Clear Acrylic 18 in. 45.7cm Each for $258.50
Add to cart
 
19-034-249
View Documents
S-Curve™
AT102A
Amber Acrylic 12 in. 30.5cm Each for $240.50
Add to cart
 
19-034-251
View Documents
S-Curve™
AT102C
Clear Acrylic 12 in. 30.48cm Each for $214.00
Add to cart
 
19-034-250
View Documents
S-Curve™
AT102G
Gray Acrylic 12 in. 30.48cm Each for $240.50
Add to cart
 
19-162-416
View Documents
S-Curve™
AT104 C
Clear Acrylic 20 in. 40.64cm Each for $295.00
Add to cart
 
19-162-563
View Documents
S-Curve™
AT105
Clear Acrylic 30 in. 76.2cm Each for $331.50
Add to cart
 
19-162-564
View Documents
S-Curve™
AT105 PETG
Clear PETG 30 in. 76.2cm Each for $600.00
Add to cart
 
Description

Description

Available with two, three, four and five compartments

  • Constructed of strong 1/4 in. (0.6cm) thick acrylic, with a full-length hinge for added durability
  • Features a sloping top to maintain airflow
  • Smooth, flame-treated edges will not rip or snag contents
  • Dispenser can be freestanding or easily mounted to wall
  • Choose clear for nonlatex products; amber or gray to protect latex products from ozone degradation

Order Info

Two-compartment dispensers measure 6L x 12W x 16 in. H (15 x 30 x 41cm). Three-compartment dispensers measure 6L x 18W x 16 in. D in. (15 x 45.7 x 41cm). Four-compartment dispensers measure 6L x 24W x 16 in. H (15 x 61 x 41cm).

Specifications

Specifications

6 in.
15.24cm
16 in.
40.64cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit