S-Curve™ Safety Goggles/Glasses Dispensers with 12-Compartments

Manufacturer: S-Curve™ SGD12 PETG

 View more versions of this product

Catalog No. 19-170-638

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Depth (English) 8.25 in.
    Depth (Metric) 20.95cm
    Height (English) 16 in.
    Height (Metric) 40.64cm
    Material PETG
    Width (English) 16 in.
    Width (Metric) 40.64cm
    Type Safety Goggles/Glasses dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit