Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ SGD-15 Safety Glasses Dispenser
Click to view available options
Material:
0.25 in. IPA safe PETG
Acrylic
Description
- Keeps safety glasses convenient, clean, and safe
- Snag-free openings
- Smooth, flame-treated edges eliminate scratches on lenses and potential snags on protective gloves when retrieving glasses
- Made of strong, 1/4 in. (0.6cm) thick clear acrylic
- Can be freestanding or wall mounted
Order Info
Measures 7L x 9.5W x 16 in. H (17.8 x 24 x 41cm).
Specifications
Height (English) | 16 in. |
Height (Metric) | 41 cm |
Width (English) | 9.5 in. |
Width (Metric) | 24 cm |
Description | Safety Glass Dispenser |
Depth (Metric) | 17.7 cm |
Color | Clear |
Depth (English) | 7 in. |
Product Type | Eyewear dispenser |
Material | 0.25 in. IPA safe PETG |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction