S-Curve™ SGD-20 Safety Glasses PETG Dispensers

Manufacturer: S-Curve™ SGD20 L PETG

 View more versions of this product

Catalog No. 19-170-628

  Check Availability
Add to Cart

    Specifications

    Height (English) 15 in.
    Width (English) 12 in.
    Width (Metric) 30.4cm
    Color Clear
    Depth (English) 7 in.
    Depth (Metric) 17.7cm
    Device Holds 20 pairs
    Height (Metric) 38.1cm
    Includes Lid
    Material PETG
    Type Safety Glasses Dispenser w/Lid

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit