S-Curve™ Sterile Glove Dispenser

Dispense sterile and pair-packaged gloves

Manufacturer: S-Curve™ SD350 C

 View more versions of this product

Catalog No. 19-162-478

  Check Availability
Add to Cart

    Specifications

    Height (English) 17 in.
    Height (Metric) 43.18cm
    Length (English) 7 in.
    Length (Metric) 17.78cm
    Width (English) 12 in.
    Width (Metric) 15.2cm
    Material Acrylic
    Color Clear
    Depth (English) 7 in.
    Depth (Metric) 17.8cm
    Dimensions (L x W x H) 7 x 12 x 17 in. (17.78 x 15.2 x 43.18cm)
    For Use With (Application) Designed to dispense gloves on a “first in-first out” basis
    Includes Heavy duty wall bracket
    No. of compartments 1
    Thickness (English) 0.25 in.
    Product Type Glove Box Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit