Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Wiper Dispenser

Manufacturer:  S-Curve™ WDL125 PETG

 View more versions of this product

Catalog No. 19-162-444


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Clear
31.75cm
Easy access from front or top
9.5 in.
Rubber pads on bottom corners, hinged lid
Wall mountable or free-standing
6.38 in.
Wiper Dispenser
12.5 in.
Flame polished
For wipes
24.13cm
PETG
0.25 in.
26.7cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit