S-Curve™ Two-Chamber Finger Cot Dispenser

Keeps finger cots clean and accessible

Manufacturer: S-Curve™ FCD02 PETG

 View more versions of this product

Catalog No. 19-162-578

  Check Availability
Add to Cart

    Specifications

    No. of compartments 2
    Thickness (English) 0.25 in.
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Material PETG
    Product Type Bulk dispenser
    Width (English) 8 in.
    Width (Metric) 20.3cm
    Color Clear
    Depth (English) 10 in.
    Depth (Metric) 25.4cm
    Mounting Wall or free-standing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit