Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ WD Series Wiper Dispenser

Unique design maintains cleanliness

$328.00 - $353.00

Specifications

Color Clear
Product Type Wiper Dispenser
Edges Flame polished
For Use With (Application) Offers quick and easy access
For Use With (Equipment) For wipes, table top use only
View More Specs

Products 2
Catalog Number Mfr. No. Depth (English) Depth (Metric) Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Depth (Metric) Width (English) Width (Metric) Price Quantity & Availability  
19-034-276
View Documents
S-Curve™
WD125
12.5 in. 31.8cm 0.82kg 30cm Case for $353.00
Add to cart
 
19-034-273
View Documents
S-Curve™
WD95
9.5 in. 22.9cm 17.5 in. 15.8cm Each for $328.00
Add to cart
 
Description

Description

  • Offers quick and easy access
  • 0.25 in.-thick (0.6cm) clear acrylic construction
  • Flame-treated edges for smoothness
  • Cover helps protect wipers
  • Two models hold different wiper sizes: 9 x 9 (22.9 x 22.9cm) or 12 x 12 in. (30.5 x 30.5cm)

Specifications

Specifications

Clear
Flame polished
For wipes, table top use only
7.6cm
Acrylic
Wiper Dispenser
Offers quick and easy access
3 in.
Rubber pads on bottom corners
0.25 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit