S-Curve™ Wiper Dispensers

Dispensers for 9 x 9 and 12 x 12 wipes, 8 x 5.5 presaturated wipes, and 3 in. bottles

Manufacturer: S-Curve™ WDL312 PETG

 View more versions of this product

Catalog No. 19-999-463

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Depth (English) 12.5 in.
    Depth (Metric) 31.75cm
    Dimensions (L x W x H) 5.5 x 21.25 x 5.5 in.
    Edges Flame polished
    For Use With (Application) Easy access from front or top
    For Use With (Equipment) For wipes
    Height (English) 5.5 in.
    Height (Metric) 13.97cm
    Includes Rubber pads on bottom corners, full-length hinged lid
    Length (English) 5.5 in.
    Length (Metric) 13.97cm
    Material PETG
    Mounting Wall mountable or free-standing
    Size 12 × 12 in.
    Thickness (English) 0.25 in.
    Width (English) 21.25 in.
    Width (Metric) 24.1cm
    Product Type Wiper Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit