Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ X-Large Glove Two-Compartment Dispenser with Open Tray for Access
Click to view available options
Color:
Amber
Gray
Description
Includes
Heavy-duty mounting bracket
- Two individual compartments
- 6.35mm (0.25 in.) thick acrylic material
- Mounts to wall or free-standing
- Flame-treated edges for smooth finish
- L × H × D: 30.5 × 76.2 × 50.8cm (12 × 30 × 20 in.)
Specifications
Product Type | Glove Dispenser |
Color | Amber |
Depth (Metric) | 30.5 cm |
Width (English) | 5.5 in. |
Width (Metric) | 10.6 cm |
Height (Metric) | 76.2 cm |
Material | Acrylic |
Mounting | Free-standing or Wall Mount |
No. of Compartments | 2 |
For Use With (Application) | Designed to hold a large quantity of gloves and dispense them with an easy access front tray |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction