Learn More
(S)-(-)-α-Methylbenzyl isocyanate, 98%, ACROS Organics™
Description
Specifications
Specific Rotation | − 10.00 |
Specific Rotation Condition | −10° (20°C neat) |
Packaging | Glass bottle |
Flash Point | 65°C |
Quantity | 1mL |
Infrared Spectrum | Authentic |
Specific Gravity | 1.05 |
Refractive Index | 1.5130 to 1.5150 |
Density | 1.0500g/mL |
Boiling Point | 55.0°C to 56.0°C (2.5mmHg) |
Show More |
Safety and Handling
GHS H Statement:
Causes serious eye irritation.
Fatal if inhaled.
Causes skin irritation.
May cause respiratory irritation.
GHS P Statement:
Immediately call a POISON CENTER or doctor/physician.
IF INHALED: Remove victim to fresh air and keep at rest in a position comfortable for breathing.
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF ON SKIN: Wash with plenty of soap and water.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 238-698-6
TSCA : TSCA