Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S1 Pipette Fillers, blue, PROMO

Carry out longer, fatigue-free pipetting with this ergonomically designed pipet filler, for use with graduated and volumetric glass and plastic serological pipets.

Manufacturer:  Thermo Scientific™ 952112N

Catalog No. 14387165FS

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Monitor Performance

  • Large backlit LCD display provides visual confirmation of remaining battery charge and speed settings

Control Speed

  • Separate aspirate and dispense speed controls provide precise control over pipetting speeds and reduce risk of overpipetting with smaller pipets
  • Choose from eight speeds with a simple “+” or “-” to adjust pipetting speed which is displayed on the LCD

Ready when you need it

  • Rechargeable lithium-ion battery offers long runtime per charge while eliminating battery memory problems
  • Battery has rapid charge rate of 80% in one hour and delivers up to 15 hours of continuous operation before recharge
Specifications

Specifications

0.2A
8 (+ Gravity Dispense)
0.45 Micron Standard
50/60 Hz
3 hours
2 Years with web registration
S1
Lithium-Ion
100 to 240V 50/60Hz
All major brands of glass or plastic serological pipets, 1 to 100mL
S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card
100 to 240 V
Blue
1 to 100 mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit