Learn More
Speakman™ Safe-T-Zone™ Floor-Mounted Shower and Eye/Face Washes

Floor-mounted emergency deluge showers
Supplier: Speakman™ SE610
Description
- Yellow plastic cycolac shower head id 20cm (8 in.) dia.
- Internal 20gpm regulator
- Includes emergency wall sign
Model SE-601 (19058403)
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead activated by a pull-chain/ring
- Self-closing shower
- Combination eye/face wash with six aerated sprays and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead that is activated by a triangular pull-handle
- Stay open shower
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- Impeller action deluge showerhead that is activated by a pull chain and ring
- SE-505 eyewash with stainless steel bowl with hand and foot activation
- Self-closing shower
- Chain and ring activated shower
- Galvanized steel combination emergency shower and eye/face wash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-490 eye/face wash activated by a paddle handle
- Galvanized steel combination emergency shower and eyewash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-580 eyewash activated by a paddle handle
Compliance
Compliant to the ANSI Z385.1 standard
Specifications
Brass Casted Handle and Stainless Steel Ring | |
3 to 20 gpm | |
Floor | |
20 to 30 psi |
ANSI Z358.1 | |
Yellow Plastic shower head, Stainless Steel bowl, aerated yellow Nylon spray head, universal emergency sign, IPS Steel piping | |
1.25 in. NPT female | |
Combination Shower, Eye and Face Wash Unit |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.