Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Speakman™ Safe-T-Zone™ Floor-Mounted Shower and Eye/Face Washes

Floor-mounted emergency deluge showers
Supplier: Speakman™ SE695
Description
- Yellow plastic cycolac shower head id 20cm (8 in.) dia.
- Internal 20gpm regulator
- Includes emergency wall sign
Model SE-601 (19058403)
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead activated by a pull-chain/ring
- Self-closing shower
- Combination eye/face wash with six aerated sprays and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead that is activated by a triangular pull-handle
- Stay open shower
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- Impeller action deluge showerhead that is activated by a pull chain and ring
- SE-505 eyewash with stainless steel bowl with hand and foot activation
- Self-closing shower
- Chain and ring activated shower
- Galvanized steel combination emergency shower and eye/face wash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-490 eye/face wash activated by a paddle handle
- Galvanized steel combination emergency shower and eyewash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-580 eyewash activated by a paddle handle
Compliance
Compliant to the ANSI Z385.1 standard
Specifications
Push Handle and Pull Rod | |
3.8 to 20 gpm | |
Floor | |
20 to 30 psi |
ANSI Z358.1 | |
Yellow Plastic shower head, yellow ABS Plastic bowl, yellow ABS Plastic spray head, flip-top dust caps, universal emergency sign, IPS Galvanized Steel piping, Brass fittings, Chrome Plated stay open ball valve | |
1.25 in. NPT female | |
Combination Shower, Eye and Face Wash Unit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title