Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeMask™ FreeFlow™ with Air Space™ Technology Face Masks PROMO
ASTM Level 1, 2 and 3 face masks feature innovative contoured pleats to create a unique pocket that allows air to flow freely. Ideal for those who feel claustrophobic in ordinary masks.
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Material | Polypropylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity & Availability | ||||
19-910-711PM
|
Medicom™
200311PR |
Purple | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-712PM
|
Medicom™
200315PR |
Blue | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-713PM
|
Medicom™
200316PR |
Pink | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-714PM
|
Medicom™
200415PR |
Blue | ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-715PM
|
Medicom™
200416PR |
Pink | ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- European contoured pleat design with Air Space™ technology creates unique air pocket to allow air to flow freely
- Ideal for those who feel claustrophobic in regular masks
- Choose from ASTM Level 1, 2 or 3
- Unique fog-free strip integrated into the adjustable nose piece to provide clear vision when wearing protective eyewear
- Soft, strong, sonically sealed earloops have ample length, so there is no pulling or friction
- Comfortable fit
Specifications
Medical/Procedural Face Mask | |
Polypropylene | |
Non-sterile | |
ASTM F2299 | |
Yes | |
Yes |
Earloops | |
Standard | |
Pleated | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
SafeMask™ FreeFlow™ |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title