Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ SaferGrip™ Waterproof Cryogenic Gloves - Shoulder Length
Click to view available options
Size:
Medium
Large
X-Large
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- SaferGrip™ silicone coated material on the palm for enhanced grip and durability
- Waterproof, breathable membrane for additional splash protection
- Made in the USA
Specifications
Certifications/Compliance (Europe) | EN 511 |
Coated Area | Palm |
Description | Shoulder Length |
Coating Material | Silicone |
Color | Blue |
Material | Nylon |
Product Type | Waterproof Cryogenic Gloves |
Size | Large |
For Use With (Application) | Cryogenic Liquids/Gases |
Liner Material | 3M™ Thinsulate™ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction