Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ SaferGrip™ Waterproof Cryogenic Gloves - Shoulder Length

Waterproof Cryogenic Gloves offer thermal protection against liquid nitrogen splashes and other cold temperature tasks. SaferGrip™ silicone-coated palm enhances grip and durability.
$591.50
Specifications
Color | Blue |
---|---|
Coating Material | Silicone |
Description | Shoulder Length |
For Use With (Application) | Cryogenic Liquids/Gases |
Length (English) | 26 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-355-078
![]() |
National Safety Apparel™
G99CRSGPMDSH |
Medium |
Pair for $591.50
|
|
17-355-079
![]() |
National Safety Apparel™
G99CRSGPLGSH |
Large |
Pair for $591.50
|
|
17-355-080
![]() |
National Safety Apparel™
G99CRSGPXLSH |
X-Large |
Pair for $591.50
|
|
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- SaferGrip™ silicone coated material on the palm for enhanced grip and durability
- Waterproof, breathable membrane for additional splash protection
- Made in the USA
Specifications
Blue | |
Shoulder Length | |
26 in. | |
Nylon | |
G99CRSGP_ _SH |
Silicone | |
Cryogenic Liquids/Gases | |
3M™ Thinsulate™ | |
Waterproof Cryogenic Gloves |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title