Safetec™ Zorb Sheets

Absorbs and encapsulates spills containing 3% or more water

Manufacturer: Safetec Of America, Inc.Supplier Diversity Partner 44002

 View more versions of this product

Catalog No. 19-033-121

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (Metric) 30.5cm
    Material Tissue Based Paper Impregnated with Super Absorbent Polymers
    Width (English) 12 in.
    Width (Metric) 30.5cm
    Product Type Super Barrier Zorb sheet
    Format 100/Pk.
    Height (English) 12 in.
    For Use With (Application) Used for employees and the public safe, as well as in compliance with the many regulations for packaging and transportation of diagnostic specimens, biological materials and other dangerous goods like bottom of red bags, burn boxes, specimen shipping

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit