Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VacuFlo™ Safety Blood Collection Needle
Uses the same safety-shield activation technique as leading brands without a change in technique. One-handed activation without a hard surface needed.
Supplier: VacuFlo™ 608
Description
- The same safety-shield activation technique as leading brands
- One-handed activation without a hard surface needed
Specifications
Safety Blood Collection Needle | |
Sterile | |
Stainless Steel | |
Black | |
Yes | |
Blood Collection Tube Holder and Blood Collection Tube | |
Safety Needle with Multi-sample Luer Adapter | |
1.25 in. |
PVC | |
One-handed (Manual) | |
510k | |
Multi-Sample Luer Adapter | |
Venous Multi-sample Blood Collection | |
22 G | |
Yes | |
3.17 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title