Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Safety Choice™ Economical Powder-Free Latex Exam Gloves Get IT Item

Provides consistent high quality for outstanding barrier protection, comfort and tactile sensitivity.

 View more versions of this product

Catalog No. 19-058-801D



Due to product restrictions, please to purchase or view availability for this product.

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Beaded cuffs provide tear resistance and ease of donning
  • Powder free to reduce the drying effects on skin and powder-related transfer of latex protein
  • Ambidextrous, single-use
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5mil
  • Natural color

Certifications

Meet ASTM™ D3578 standards; 510K approved for medical use

Compliance

Meets ASTM™ D3578 standards; FDA 510(k) approved for medical use.

Specifications

Specifications

Yes
Ambidextrous
Large
Powder-free
Non-sterile
24.1 cm
Beaded/Rolled
Latex
5 mil
Natural
9.5 in.
ASTM D3578, FDA 510(k)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit