Learn More
Fisher Scientific Safety Choice Economical Powder-Free Latex Exam Gloves
Provides consistent high quality for outstanding barrier protection, comfort and tactile sensitivity.
Specifications
Certifications/Compliance | ASTM D3578, FDA 510(k) |
---|---|
Color | Natural |
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Material | Latex |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Size | Price | Quantity & Availability | ||||||
19-058-801A
|
X-Small |
Pack of 100 for $21.25
Case of 10 PK for $212.50 |
N/A | ||||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-058-801B
|
Small |
Pack of 100 for $21.25
Case of 10 PK for $212.50 |
N/A | ||||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-058-801C
|
Medium |
Pack of 100 for $21.25
Case of 10 PK for $212.50 |
N/A | ||||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-058-801D
|
Large |
Pack of 100 for $21.25
Case of 10 PK for $212.50 |
N/A | ||||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-058-801E
|
X-Large |
Pack of 100 for $21.25
Case of 10 PK for $212.50 |
N/A | ||||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Beaded cuffs provide tear resistance and ease of donning
- Powder free to reduce the drying effects on skin and powder-related transfer of latex protein
- Ambidextrous, single-use
- Length: 9.5 in. (24.1cm)
- Thickness: 5mil
- Natural color
Compliance
Meets ASTM™ D3578 standards; FDA 510(k) approved for medical use.
Specifications
ASTM D3578, FDA 510(k) | |
9.5 in. | |
Latex | |
Yes | |
Powder-free |
Natural | |
24.1 cm | |
Non-sterile | |
Beaded/Rolled | |
5 mil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.