Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Choice™ Economical Powdered Latex Exam Gloves

Minimal soluble chemical residue

 View more versions of this product

Catalog No. 19-058-800E

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Made from high-grade natural rubber latex
  • Beaded cuff prevents rolldown
  • Lightly powdered with USP-grade modified cornstarch for easier donning
  • Ambidextrous, single-use
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5mil
  • Natural color

Certifications

ISO 9002 certified; 510K approved for medical use

Compliance

Manufactured under good manufacturing practice (GMP). 510K approved for medical use. Meet ASTM™ D3578 standards.

Specifications

Specifications

Beaded/Rolled
USP
X-Large
Powdered
Non-sterile
24.1 cm
Ambidextrous
Rubber
5 mil
Natural
9.5 in.
ISO9002
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit