Learn More
Fisherbrand Safety Choice Economical Powdered Latex Exam Gloves
Minimal soluble chemical residue
Specifications
Certifications/Compliance | ISO9002 |
---|---|
Color | Natural |
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Material | Rubber |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Size | Price | Quantity & Availability | ||||||
19-058-800E
|
X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
- Made from high-grade natural rubber latex
- Beaded cuff prevents rolldown
- Lightly powdered with USP-grade modified cornstarch for easier donning
- Ambidextrous, single-use
- Length: 9.5 in. (24.1cm)
- Thickness: 5mil
- Natural color
Certifications
ISO 9002 certified; 510K approved for medical use
Compliance
Manufactured under good manufacturing practice (GMP). 510K approved for medical use. Meet ASTM D3578 standards.
Specifications
ISO9002 | |
9.5 in. | |
Rubber | |
Beaded/Rolled | |
Powdered |
Natural | |
24.1 cm | |
Non-sterile | |
USP | |
5 mil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.