Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Safety Choice™ Economical Vinyl Exam Gloves Get IT Item

All gloves are 100% air tested.

 View more versions of this product

Catalog No. 19-121-834C



Add to cart

Description

Description

Flexible, durable and comfortable.

  • Soft modulus vinyl promotes greater comfort to user and patient
  • Beaded cuff provides more protection
  • Powdered gloves are lightly dusted
  • Powder-free gloves provide low particulate and extractable levels tested in accordance with the Institute of Environmental Science
  • Ambidextrous, nonsterile, single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • Color: white

Certifications

ISO 9002 certified.; 510K approved for medical use

Compliance

FDA 510(k) approved for medical use.

Specifications

Specifications

FDA 510(k)
Beaded/Rolled
Vinyl
5 mil
White
9.5 in.
Yes
Ambidextrous
Large
Powder-free
Non-sterile
24.1cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit