Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Scientific Safety Choice Economical Vinyl Exam Gloves
All gloves are 100% air tested.
Specifications
Certifications/Compliance | FDA 510(k) |
---|---|
Color | White |
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Material | Vinyl |
Catalog Number | Size | Powdered | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Size | Powdered | Price | Quantity & Availability | |||||
19-121-834A
|
Small | Powder-free |
Pack of 100 for $32.75
Case of 10 PK for $327.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-834B
|
Medium | Powder-free |
Pack of 100 for $32.75
Case of 10 PK for $327.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-834D
|
X-Large | Powder-free |
Pack of 100 for $32.75
Case of 10 PK for $327.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-834C
|
Large | Powder-free |
Pack of 100 for $32.75
Case of 10 PK for $327.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
Flexible, durable and comfortable.
- Soft modulus vinyl promotes greater comfort to user and patient
- Beaded cuff provides more protection
- Powdered gloves are lightly dusted
- Powder-free gloves provide low particulate and extractable levels tested in accordance with the Institute of Environmental Science
- Ambidextrous, nonsterile, single-use
- Length: 9.5 in. (24cm)
- Thickness: 5mil
- Color: white
Certifications
ISO 9002 certified.; 510K approved for medical use
Compliance
FDA 510(k) approved for medical use.
Specifications
FDA 510(k) | |
9.5 in. | |
Vinyl | |
Yes | |
5 mil |
White | |
24.1 cm | |
Non-sterile | |
Beaded/Rolled |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title