Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Scientific™ Safety Choice™ Powder Free Nitrile Disposable Exam Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Textured fingers offer exceptional wet and dry gripping
- Beaded cuff resists tears and eases donning
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Thickness: 4mil
- Blue
Specifications
Certifications/Compliance | ASTM D6319, FDA 501(k) |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Model | S-012 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction