Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Safety Choice™ PVC Dipped Gloves with Interlock Liner - Gauntlet Cuff
Click to view available options
Exterior Finish:
Fully Textured
No Texture
Length (English):
10 in.
12 in.
14 in.
Description
- Single dipped PVC gloves with interlock liner
- Enhanced grip capabilities when handling wet or oily materials
- Knit wrist helps prevent dirt and debris from entering the glove
- Straight cuff protects the forearm from liquid run-off
- Black color helps to hide dirt and stains
Specifications
Coating Material | PVC |
Color | Black |
Exterior Finish | No Texture |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | Universal |
For Use With (Application) | Construction, Mining, Refining, and Petrochemicals |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Length (English) | 12 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction