Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Scientific Safety Choice Split Cowhide Driver's Gloves
Provide abrasion resistance and excellent dexterity
$57.25 - $62.25
Specifications
Color | Brown |
---|---|
Material | Cowhide Leather |
For Use With (Application) | Construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications |
Glove Cuff Style | Slip-on |
Thickness (Metric) | 0.9 to 1 mm |
Catalog Number | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | |||
19-042121
|
9.7 in. | Large | Brown | 5 in. |
Dozen of 12 for $57.25
Case of 10 DZ for $572.50 |
|
19-058737
|
10.2 in. | X-Large | Blue | 5.2 in. |
Dozen of 12 for $62.25
Case of 10 DZ for $622.50 |
|
19-042123
|
9.3 in. | Medium | Green | 4.8 in. |
Dozen of 12 for $57.25
Case of 10 DZ for $572.50 |
|
Description
Ideal for construction, machine operation, utility work, farming, roping, and other general applications.
- Straight thumb and elastic back
- Regular grade
Specifications
Brown | |
Construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications | |
0.9 to 1 mm |
Cowhide Leather | |
Slip-on |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title