Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Amber Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Product Type | Safety-coated Boston Round Bottle |
Closure Liner | PTFE/Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 22-400 mm |
Diameter (Metric) | 48 mm |
Height (Metric) | 112 mm |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction