Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Safety Sign - NOTICE FACEMASK OR COVERING REQUIRED EVEN FOR THOSE WITH COVID-19 VACCINATION, Aluminum
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$16.07 - $26.75
Specifications
Color | Black/Blue on White |
---|---|
Languages | English |
Message | NOTICE FACEMASK OR COVERING REQUIRED EVEN FOR THOSE WITH COVID-19 VACCINATION |
Shape | Rectangular |
Material | Aluminum |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
19-119-095
|
Accuform™
MBDX809VA |
7 in. | 10 in. |
Each for $16.07
|
|
19-119-098
|
Accuform™
MBDX802VA |
10 in. | 14 in. |
Each for $26.75
|
|
Description
Specifications
Black/Blue on White | |
NOTICE FACEMASK OR COVERING REQUIRED EVEN FOR THOSE WITH COVID-19 VACCINATION | |
Aluminum |
English | |
Rectangular | |
Corner holes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title