Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Safety Sign - NOTICE FOR THE HEALTH AND SAFETY OF ONE ANOTHER FACE MASK REQUIRED, Adhesive Vinyl
Accuform™ signs alert and remind others to follow health and safety policies to prevent spread of germs and viruses
$9.74 - $14.65
Specifications
Color | Black/Blue on White |
---|---|
Languages | English |
Message | NOTICE FOR THE HEALTH AND SAFETY OF ONE ANOTHER FACE MASK REQUIRED |
Shape | Rectangular |
Material | Vinyl |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
19-119-159
|
Accuform™
MPPA836VS |
10 in. | 7 in. |
Each for $9.74
|
|
19-119-162
|
Accuform™
MPPA834VS |
14 in. | 10 in. |
Each for $14.65
|
|
Description
Specifications
Black/Blue on White | |
NOTICE FOR THE HEALTH AND SAFETY OF ONE ANOTHER FACE MASK REQUIRED | |
Vinyl |
English | |
Rectangular | |
Self-adhesive |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title