Learn More
Accuform™ Safety Sign - STOP TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED, Aluminum
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$18.11 - $29.60
Specifications
Color | Red on White |
---|---|
Languages | English |
Shape | Rectangular |
Displayed Text | STOP TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED |
Material | Aluminum |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
19-119-119
|
Accuform™
MBDX912VA |
7 in. | 10 in. |
Each for $18.11
|
|
||||
19-119-122
|
Accuform™
MBDX913VA |
10 in. | 14 in. |
Each for $29.60
|
|
||||
Description
Specifications
Red on White | |
Rectangular | |
Aluminum |
English | |
STOP TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED | |
Corner holes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.