Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeWear™ Hipster Jacket™, Teal
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Available in a wide range of styles, colours and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m2 SMS fabric
- Detailed finishing, 3-pocket design and front snap closure
- Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications
Type | Single-use Lab Coat |
Size | Small |
Color | Teal |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction